Zoro Homepage

3NC Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSMP80L2

  • Zoro # G3736521


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
XCSMP
Actuator Length
Key Dependent
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
DC Contact Rating
0.27 A @ 250 V, 0.55 A @ 125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSMP80L2
Zoro #
G3736521
UPC #
785901406457
Country of Origin
Japan

Dimensions

Actuator Length
Key Dependent
Height
0.59 in
Width
1.18 in
Depth
3.42 in
Cable Length
6.6 ft
Manufacturer Warranty Length
18 mo
Overall Height
3.43 in
Overall Depth
1.18 in
Overall Width
0.59 in

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
XCSMP
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
DC Contact Rating
0.27 A @ 250 V, 0.55 A @ 125 V
Contact Form
3NC
Connection Type
6.6 ft Dead End Cable
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Head Material
Polyamide
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
NEMA Rating
12, 4, 4X
Operating Force
1.8 lb
Body Material
Polyamide
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Material
plastic
Electrical Connection
6.6 ft Dead End Cable
Vibration Resistance
6 gn 10-55 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Head Type
key operated fixed head
Operating Temperature - Minimum
-13 Degrees F
Circuitry Action
Slow Action
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Actuating Key Type
Pivoting, Flat
Actuator Material
Plastic
NEMA Enclosure Rating
12, 4, 4X
Mechanical Operating Durability
1,000,000
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Product Or Component Type
safety switch
Ambient Air Temperature For Operation
-25-70°C
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Contact Operation
slow-break, simultaneous
Ambient Air Temperature For Storage
-25-80°C
Maximum Operating Rate
20 cyc/mn for maximum durability
Protective Treatment
TC
Product Certifications
CSA || cUL || UL
Cable Composition
6 x 0.5 mm²
Component Name
XCSMP
Design
miniature
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Positive Opening
with NC contact
Contacts Type And Composition
3 NC
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 EN/IEC 60947-5-1
Number Of Poles
3
Minimum Actuator Force For Extraction
8 N
Minimum Actuation Speed
0.05 m/s
Actuator Forcible Withdrawal Rtc
8 N
Electrical Shock Protection Class
class II EN/IEC 61140
Insulation
double insulated
[Ithe] Conventional Enclosed Thermal Current
2.5 A
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Maximum Actuation Speed
1.5 m/s

Description

Safety Interlock Switch, Actuating Key, Contact Form 3NC, Actuator Length Key Dependent, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, Series XCSMP, DC Contact Rating 0.27 A @ 250 V, 0.55 A @ 125 V, Height 0.59 in, Width 1.18 in, Depth 3.42 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Polyamide, Head Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.