Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Down Mount, F/ 30mm Dia Sensor

  • Mfr # XXZ30

  • Zoro # G6156105


product price: $29.55
/ea

Key Features

Material
Metal
For Use With
30mm dia Cylindrical Proximity Sensor
Includes
Mounting Bracket
Size
30mm
Product Compatibility
XX6 diameter 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXZ30
Zoro #
G6156105
UPC #
785901786597
Country of Origin
United States

Dimensions

Size
30mm
Compatible Sensor Diameter
30 mm
Overall Depth
52 mm
Overall Width
52 mm
Mounting Hole Diameter
50 mm
Overall Height
67 mm

Details

Item
Fixing Bracket
Material
Metal
For Use With
30mm dia Cylindrical Proximity Sensor
Includes
Mounting Bracket
Product Compatibility
XX6 diameter 30
Product Or Component Type
90° fixing bracket
Accessory / Separate Part Designation
90° fixing bracket
Accessory / Separate Part Category
fixing accessories
Accessory / Separate Part Destination
Ø 30 mm sensor
Accessory / Separate Part Type
bracket
Product Type
Fixing Bracket
Compatible with Series
XT1, XT2, XT5, XX6
Compatible Product Type
Ultrasonic Sensors
Compatible with Brand
Schneider Electric

Description

Mounting Bracket 90 Degree,For 30mm Cylindrical Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.