Zoro Homepage

Cable Pull Switch, 10A, Left, 1NO+1NC

  • Mfr # XY2CE4A010H7

  • Zoro # G3267564


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Momentary
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CE4A010H7
Zoro #
G3267564
UPC #
785901952879
Country of Origin
Morocco

Dimensions

Length
9.0 in
Depth
4.13 in
Width
9.02 in
Length (Straight Wireway)
9.0 in
Trigger Cable Maximum Length
50 m
Overall Depth
4.13 in
Manufacturer Warranty Length
18 mo
Overall Width
9.02 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Momentary
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
Max. Cable Span
165 ft
NEMA Rating
1, 12, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.27 A @ 250 V
IP Rating
IP65
For Use With
Preventa XPS Safety Relays
Standards
CCC, CSA, CSA C22.2 No. 14 Machinery Directive 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, Work Equipment Directive 2009/104/EC
Cable Connection Location
Left
Wiring Entry
1/2 in NPT
Case Material
Zamak
Thermal Amperage
10 A
Series
XY2CH
Body Material
zamak
Product Or Component Type
latching emergency stop rope pull switch
Number Of Cables
1
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Protective Treatment
TC
Product Certifications
CSA
Tightening Torque
0.8-1.2 N.m
Compatibility Code
XY2CE
Device Short Name
XY2CE
Distance Between Cable Supports
5-5 m
Trigger Cable Anchor Point
LH side
Mechanical Durability
60000 cycles
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
[Ithe] Conventional Enclosed Thermal Current
10 A
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Contacts Type And Composition
1 NC + 1 NO
Local Signalling
without pilot light
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
with EN/IEC 60947-5-1
Contact Operation
snap action
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Marking
CE
Cover Material
stainless steel
Ip Degree Of Protection
IP66 IEC 60529
Housing Colour
blue
Cable Entry Number
3 tapped entry Pg 13.5 cable gland
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Operating Temperature - Minimum
-13 Degrees F
Cable Span - Maximum
164 ft
Action
Momentary
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 4
Thermal Current
10 A

Description

Emergency Cable Pull Switch, Switch Function Momentary, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Left, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak, Wiring Entry 1/2 in NPT, IP Rating IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.