Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 24V DC, no clock, no display

  • Mfr # SR2D201BD

  • Zoro # G4057548


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs
8 relay
Standards
IEC 61000-4-11, IEC 61000-4-5, IEC 60068-2-6 Fc, IEC 61000-4-12, IEC 61000-4-2 level 3, IEC 60068-2-27 Ea, IEC 61000-4-3, IEC 61000-4-4 level 3, IEC 61000-4-6 level 3
Response Time
10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
Clock
without
Lsb Value
39 mV analogue input circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR2D201BD
Zoro #
G4057548
UPC #
-
Country of Origin
France

Details

Item
Compact smart relay Zelio Logic - 20 I O
Number of Outputs
8 relay
Standards
IEC 61000-4-11, IEC 61000-4-5, IEC 60068-2-6 Fc, IEC 61000-4-12, IEC 61000-4-2 level 3, IEC 60068-2-27 Ea, IEC 61000-4-3, IEC 61000-4-4 level 3, IEC 61000-4-6 level 3
Response Time
10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
Clock
without
Lsb Value
39 mV analogue input circuit
Discrete Input Type
resistive
Overvoltage Category
III IEC 60664-1
Switching Capacity In Ma
>= 10 mA 12 V relay output)
Immunity To Microbreaks
1 ms
Ambient Air Temperature For Storage
-40-70°C
Local Display
without
Maximum Permissible Voltage
30 V analogue input circuit
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
Reverse Polarity Protection
with
Analogue Input Number
2
Maximum Altitude Transport
3048 m
Connections - Terminals
screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 25...AWG 14) semi-solid, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 25...AWG 14) solid, screw terminals, 1 x 0.25...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) solid, screw terminals, 2 x 0.25...2 x 0.75 mm² AWG 24...AWG 18) flexible with cable end
Tightening Torque
0.5 N.m
Contacts Type And Composition
NO relay output
Mechanical Durability
10000000 cycles relay output
Range of Product
Zelio Logic
Discrete Input Voltage
24 V DC
Operating Altitude
6561.68 ft (2000 m)
Relative Humidity
95-95 % without condensation or dripping water
Analogue Input Type
common mode
Backup Time
10 years 25°C
Repeat Accuracy
+/- 2 % 55°C analogue input circuit
Analogue Input Resolution
8 bits
Conversion Error
+/- 5 % 25°C analogue input circuit, +/- 6.2 % 55°C analogue input circuit
Current State 1 Guaranteed
>= 1.2 mA IB...IG used as discrete input circuit), >= 2.2 mA I1...IA and IH...IR discrete input circuit)
Current State 0 Guaranteed
<= 0.5 mA IB...IG used as discrete input circuit), <= 0.75 mA I1...IA and IH...IR discrete input circuit)
Input Impedance
12 kOhm IB...IG used as analogue input circuit, 12 kOhm IB...IG used as discrete input circuit, 7.4 kOhm I1...IA and IH...IR discrete input circuit
Ip Degree of Protection
IP20 IEC 60529 terminal block), IP40 IEC 60529 front panel)
Maximum Supply Current
100 mA without extension)
Supply Voltage Limits
19.2-30 V
Power Dissipation In W
6 W without extension
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Operating Rate In Hz
0.1 Hz at Ie)relay output, 10 Hz no load)relay output
Discrete Input Current
4 mA
Product or Component Type
compact smart relay
[Us] Rated Supply Voltage
24 V DC
Conversion Time
smart relay cycle time analogue input circuit
Operating Distance
10 m between stations, with screened cable (sensor not isolated) analogue input circuit
Input Compatibility
3-wire proximity sensors PNP discrete input
Clock Drift
12 min/year 0-55°C, 6 s/month 25-25°C
Analogue Input Range
0...24 V, 0...10 V
Output Voltage Limits
24...250 V AC relay output), 5...30 V DC relay output)
Discrete Input Number
12 IEC 61131-2 Type 1
Environmental Characteristic
EMC directive IEC 61000-6-2, EMC directive IEC 61000-6-3, EMC directive IEC 61000-6-4, EMC directive IEC 61131-2 zone B, low voltage directive IEC 61131-2
Counting Frequency
1 kHz discrete input
Voltage State 1 Guaranteed
>= 15 V I1...IA and IH...IR discrete input circuit, >= 15 V IB...IG used as discrete input circuit
Pollution Degree
2 IEC 61131-2
Voltage State 0 Guaranteed
<= 5 V I1...IA and IH...IR discrete input circuit, <= 5 V IB...IG used as discrete input circuit
Ambient Air Temperature For Operation
-20-40°C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2, -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Output Thermal Current
8 A for all 8 outputs relay output
Electrical Durability
AC-12 500000 cycles 230 V, 1.5 A relay output IEC 60947-5-1, AC-15 500000 cycles 230 V, 0.9 A relay output IEC 60947-5-1, DC-12 500000 cycles 24 V, 1.5 A relay output IEC 60947-5-1, DC-13 500000 cycles 24 V, 0.6 A relay output IEC 60947-5-1
Pvc Free
Yes
Number or Control Scheme Lines
240-240 ladder
Cycle Time
6-90 ms
Checks
program memory on each power up
Number of outputs
8 relay
Product Or Component Type
compact smart relay
Product Certifications
CSA || UL || C-tick || GOST || GL
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Number Or Control Scheme Lines
240-240 ladder

Description

Compact smart relay Zelio Logic - 20 I O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.