Zoro Homepage

Cordset, 6.56 ft., Black, 250VAC/300VDC

  • Mfr # XZCP0941L2

  • Zoro # G6548552


product price: $17.89
/ea

Key Features

End 1 Number of Pins
4
Cable Length
5 m
Wire Size
18 AWG
IP Rating
IP65, IP67, IP69K
End 1 Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCP0941L2
Zoro #
G6548552
UPC #
785901179740
Country of Origin
Czechia

Dimensions

Cable Length
5 m
Wire Size
18 AWG
Cable Outer Diameter
5.2 mm

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP67, IP69K
End 1 Keyway
Single
End 1 Connection Type
M8
End 1 Gender and Plug End
Female Straight
Max. Voltage
60VAC/75VDC
End 2 Gender and Plug End
Bare Wire
Features
Good Resistance to Severe Mechanical Atress, Friction, Abrasion, Torsion, Hot and Cold Oils, Greases and Lubricants, Halogen Free; Mercury Free
Number of Conductors
4
End 2 Connection Type
Bare Wire
Standards
CSA Certified, IEC, UL Listed
Max. Amps
4 A
End 1 Thread
M8
Temp. Range
-40 Degrees to 80 Degrees C
End 1 Number of Keyways
1
Number of Wires
4
Cable Jacket Material
PUR
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Female
Cable Jacket Color
Black
Ambient Air Temperature For Operation
-40-80°C static || -5-80°C flexing
Line Rated Current
4A
Cable Connector Fixing
screw-on
Contact Resistance
5000µOhm
Product Certifications
cULus
[Ue] Rated Operational Voltage
60 V AC || 75 V DC
Electrical Connection
straight female connector M8, 4 pins
Collar Material
metal
Ambient Air Temperature For Storage
-40-80°C
Accessory / Separate Part Category
cabling accessory
Cable Composition
4 x 0.34 mm²
Accessory / Separate Part Type
pre-wired connectors
Series Name
general purpose
Minimum Insulating Resistance
1 GΩ
Status Led
without
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.