Cordset, PVC, Shielded
Mfr # XZCPV0566L5
Zoro # G6708606
product price: $19.75
/eaKey Features
End 1 Number of Pins
3
Cable Length
16.4 ft
IP Rating
IP65, IP67
Number of Conductors
3
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZCPV0566L5
Zoro #
G6708606
UPC #
785901222194
Country of Origin
Czechia
Dimensions
Cable Length
16.4 ft
Cable Outer Diameter
4.6 mm
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 3 A, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards cULus, End 1 Number of Keyways 1, End 2 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.