Zoro Homepage

Corner Cube Reflector, 2 Inx2 In, 6000X

  • Mfr # XUZC50

  • Zoro # G1519621


product price: $8.79
/ea

Key Features

Material
Acrylic
Shape
Rectangular
Luminance Factor
6000X
Max. Temp.
150 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUZC50
Zoro #
G1519621
UPC #
785901826996
Country of Origin
Germany

Dimensions

Width
2 in
Length
2 in
Length (Straight Wireway)
2 in
Accessory Dimension
50 x 50 mm
Overall Length
50 mm
Overall Width
50 mm

Details

Item
Corner Cube Reflector
Material
Acrylic
Shape
Rectangular
Luminance Factor
6000X
Max. Temp.
150 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
Color
Black, Silver
Mounting Hole
Right/Left
Product Type
Corner Cube Reflector
Shape Of Reflector
square
Accessory / Separate Part Destination
standard reflex photo-electric sensor
Accessory / Separate Part Category
sensor accessories
Accessory / Separate Part Type
reflector
Operating Temperature - Maximum
131 Degrees F
Mounting Hole Location
Left, Right
Compatible Product Type
XU Photoelectric Sensors

Description

Corner Cube Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color Black, Silver, Material Acrylic, Rectangular Shape, Width 2 in, Length 2 in, Luminance Factor 6000X, 150 Degrees F Max. Temp., Mounting Hole Right/Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.