Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, 5 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS108BLPAL5

  • Zoro # G3009115


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 1.2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
41 mm
Proximity Sensor Electrical Connection
5m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS108BLPAL5
Zoro #
G3009115
UPC #
785901643685
Country of Origin
Indonesia

Dimensions

Length
41 mm
Cable Length
5 m
Overall Height
42 mm
Overall Diameter
8 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 1.2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
5m Cable
Proximity Sensor Operating Frequency
3,000 Hz
Max. Current Load
50mA
Standards
CE, CSA, RoHS, UL Listed
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Bare Wire
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Switching Capacity
<= 200 mA overload and short-circuit protection
Maximum Delay First Up
15 ms
Maximum Delay Recovery
0.3 ms
Application
general purpose
Body Type
fixed
Maximum Delay Response
5 ms
Maximum Voltage Drop
<2 V closed)
Supply Voltage Limits
10-36 V DC
Series
XS1
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Storage Temp. Range
-40-85 °C
Differential Travel
1...15% of Sr
Load Current - Maximum
200 mA
Output Circuit Contact Form
NO
Operating Temperature - Minimum
-13 Degrees F
Sensing Face Shielding
Shielded
NEMA Enclosure Rating
4X
Output Circuit Number of Wires
3
DC Voltage Rating
12-24V DC
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical, Inductive
Sensing Distance - Maximum
2 mm
AC Voltage Rating
Not Rated
Electrical Installation Type
Prewired Cable
Switching Frequency
1,000 Hz
Body Finish
Nickel Plated
Output Circuit Type
PNP
Body Material
Brass

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 3,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 50mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.