Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 10 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS518BLPAL10

  • Zoro # G2824048


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
74 mm
Proximity Sensor Electrical Connection
10m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS518BLPAL10
Zoro #
G2824048
UPC #
-
Country of Origin
France

Dimensions

Length
74 mm
Cable Length
10 m
Overall Height
62 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
10m Cable
Proximity Sensor Operating Frequency
1,000 Hz
Standards
CE, CSA, RoHS, UL Listed
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
IP Rating
IP67, IP69K
Electrical Connection
Bare Wire
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
1...15% of Sr
Application
general purpose
Supply Voltage Limits
10-58 V DC
Maximum Delay Response
0.15 ms
Maximum Voltage Drop
<2 V closed)
Maximum Delay First Up
10 ms
Body Type
fixed
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Maximum Delay Recovery
0.35 ms
Storage Temp. Range
-40-85 °C
Series
XS5
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Output Circuit Type
PNP
Switching Frequency
2,000 Hz
Operating Temperature - Minimum
-13 Degrees F
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Output Circuit Contact Form
NO
Sensing Distance - Maximum
5 mm
Body Finish
Nickel Plated
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
200 mA
Style
Cylindrical, Inductive
Sensing Face Shielding
Shielded
DC Voltage Rating
12-48V DC
Body Material
Brass
Output Circuit Number of Wires
3
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
Not Rated

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 10m Cable, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 74 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.