Telemecanique Sensors

Cylindrical Proximity Sensor, 8mm, PNP


product price: $80.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 48V DC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Output Mode NC
See all product information

Product Information

Dimensions

Length 51 mm
Proximity Sensor Diameter 8 mm
Length (Straight Wireway) 51 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 48V DC
Proximity Sensor Output Circuit Type 3 Wire PNP
Output Mode NC
Max. Detecting Distance 2.5 mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 2,500 Hz
Case Material 303 Stainless Steel
Operating Temp. Range -13 Degrees to 158 Degrees F
Standards CE Compliance, CSA Certified, UL Listed
IP Rating 65, 68
Max. Current Load 200mA
Description/Special Features Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Maximum Delay First Up 10 ms
Series XS6
Maximum Voltage Drop <2 V closed)
Storage Temp. Range -40-85 °C
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Body Type fixed
Application general purpose
Supply Voltage Limits 10-58 V DC
Maximum Delay Response 0.2 ms
Differential Travel 1...15% of Sr
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Switching Capacity <= 200 mA DC overload and short-circuit protection
Maximum Delay Recovery 0.2 ms

Description

Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 65, 68, Case Material 303 Stainless Steel, Length 51 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.