Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS630B1PAM12

  • Zoro # G6922912


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
74 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS630B1PAM12
Zoro #
G6922912
UPC #
785901505266
Country of Origin
Multiple

Dimensions

Length
74 mm
Overall Height
74 mm
Overall Diameter
30 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 74 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.