Zoro Homepage

DPST Open Liquid Level Switch Close on Rise 575VAC

  • Mfr # 9036DG2C

  • Zoro # G7495162


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Voltage
575VAC
Amps
10 A
Contact Form
DPST-2NC
Max. Voltage
575
Includes
Compensating Spring - Does Not Include Float or Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9036DG2C
Zoro #
G7495162
UPC #
785901496656
Country of Origin
Mexico

Dimensions

Conduit Size
3 1/2 in
Float Dia.
7 in
Float Length
7 in
Overall Length
7.1 in
Width
2.53 in
Height
4.27 in
Overall Width
2.53 in
Manufacturer Warranty Length
18 mo
Overall Height
4.27 in
Float Diameter
7 in

Description

Open Liquid Level Switch, 10 A Amps, Contact Form DPST-2NC, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 7.1 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.27 in, Width 2.53 in, Max. Current 600 A, Max. Voltage 575, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.