Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPST Tank Liquid Level Switch Close on Rise 50 psi

  • Mfr # 9037HG33

  • Zoro # G3239257


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
HP @ 3 Phase - 240V
5 hp
NEMA Rating
1
Float Rod Angle
45 Degrees
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG33
Zoro #
G3239257
UPC #
785901075622
Country of Origin
Mexico

Dimensions

Conduit Size
3 1/2 in
Height
4.44 in
Width
3.86 in
Stem Length
5.07 in
Float Length
7.13 in
Tank Connection Size
2-1/2 in MNPT
Overall Length
14.66 in
Float Dia.
2.58 in
Manufacturer Warranty Length
18 mo
Overall Height
4.44 in
Float Diameter
2.58 in
Overall Width
3.86 in
Stem Thread Size
2 1/2 in MNPT

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
HP @ 3 Phase - 240V
5 hp
NEMA Rating
1
Float Rod Angle
45 Degrees
Body Material
Steel
Float Travel
3 in
Float Switch Contact Form
DPST
Max. Current
600 A
Switch Function
Close On Rise
Contact Form
DPST-2NC
Max. Voltage
475 V
Float Position
Right
HP @ 1 Phase - 240V
3 hp
Float Material
Stainless Steel
Mounting
Side
Includes
Rod and Float
Electrical Connections
Screw Clamp
Float Switch Float Material
Stainless Steel
HP @ 1 Phase - 120V
2 hp
Operating Temp. Range
-22 Degrees to 220 Degrees F
Stem Material
Stainless Steel
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Series
9037H
Operating Temperature - Maximum
220 Degrees F
Voltage Rating - Maximum
575 V
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-22 Degrees F
Minimum Media Specific Gravity
0.85
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Electrical Connection
Screw Clamp
Proof Pressure
50 psi
Mounting Style
Closed Tank Vertical

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 3 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 14.66 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 5.07 in, Height 4.44 in, Width 3.86 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.