Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 4A at 240V AC

  • Mfr # XCKJ10541D

  • Zoro # G6954866


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCKJ10541D
Zoro #
G6954866
UPC #
785901871675
Country of Origin
France

Dimensions

Body Width - Limit Switch
1.57 in
Actuator Length
1.57" to 3.35"
Height
4.41"
Actuator Length - Limit Switch
1.57 in to 3.35 in
Roller Dia.
0.75 in
Width
1.57"
Roller Width
0.22 in
Body Height - Limit Switch
4.01 in
Body Depth - Limit Switch
2.36 in
Depth
1.73"
Body Height
4.01 in
Overall Height
3.5 in
Body Width
1.57 in
Body Depth
1.73 in
Mounting Hole Diameter
0.21 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.73 in
Overall Width
1.57 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 240V
DC Contact Rating - Limit Switch
4A at 240V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Basic Actuator Style (Limit Switch)
Rotary
Standards
CCC, CENELEC EN 50041, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
AC Contact Rating
4 A @ 240 V
NEMA Rating
1, 12, 13, 2, 4
Electrical Connection
5-Pin M12 Connector
Actuator Location
Side
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
DC Contact Rating
4 A @ 240 V
Arm Material
Zinc
Movement
CCW, CW
Limit Switch Style
Heavy Duty Limit Switch
IP Rating
IP66
Wiring Entry
Connector
Stem Thread - Limit Switch
No Stem
Series
XCKJ
Actuator Style (Limit Switch)
Rotary, Adjustable Roller Lever
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Body Material
Zamak
Mounting Hole - Limit Switch
(4) 0.21 in dia
Actuator Style
Roller Lever Plunger
Contact Form
1NO/1NC
Boot Sealed Actuator - Limit Switch
No
Voltage Rating
240VAC/DC
Amps
4
Actuator Location (Limit Switch)
Side
Operating Force
2.21 in-lb
Boot Sealed Actuator (Limit Switch)
No
Contact Form - Limit Switch
1NC/1NO
Travel
Total Travel 90 Degrees
Roller Material
Thermoplastic
Body Style (Limit Switch)
Standard
Certification
CCC || CSA || UL
Special Features
lateral approach, 1 or 2 programmable direction
Head Material
zamak
Short Circuit Protection
4 A cartridge fuse gG
Head Type
rotary head
Contact Action
snap action
Min. Actuation Velocity Horizontal
1.5 m/s
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Weight
0.485 kg
Electrical Durability
5000000 cycles, DC-13, inductive, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, inductive, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Mechanical Durability
30000000 cycles
Actuation Type
by 30° cam
Directional Movement
CCW/CW
Mounting Hole Horizontal Center to Center Distance
30 mm
Resistance Properties
Shock Resistant, Vibration Resistant
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 2, 4
Operating Torque - Maximum
2.21 in-lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Total Travel
90 Degrees
Mounting Style
Surface
Number of Mounting Holes
4
Mounting Hole Vertical Center to Center Distance
60 mm
Number Of Poles
2
Type Of Operator
spring return roller lever thermoplastic variable length

Description

Limit Switch, Actuator Style - Limit Switch Adjustable Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.57 in to 3.35 in, Body Height - Limit Switch 4.01 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 2.36 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.