Telemecanique Sensors

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Body Depth - Limit Switch 1.14 in
Width 1.55"
Depth 1.79"
Body Height - Limit Switch 2.5 in
Height 4.02"
Body Width - Limit Switch 0.83 in
Mounting Hole Diameter 0.2 in
Overall Width 1.55 in
Overall Height 4.02 in
Body Width 0.83 in
Overall Depth 2.5 in
Manufacturer Warranty Length 18 mo
Body Depth 1.14 in
Body Height 2.5 in

Details

Item Plug-In Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch No Lever, Rotary
Contact Form- Switches 1NC/1NO
Actuator Location - Limit Switch Side
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 600V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Amps 10
Boot Sealed Actuator (Limit Switch) No
Body Style (Limit Switch) Miniature
AC Contact Rating 10 A @ 600 V
Electrical Connection Pre-Wired Cable
Mounting Hole - Limit Switch (2) 0.20 in dia
Operating Temp. Range -20 Degrees to 185 Degrees F
Boot Sealed Actuator - Limit Switch No
Basic Actuator Style (Limit Switch) Rotary
Mounting Hole Spacing - Limit Switch 2.35 in x 1.17 in
Contact Form 1NO/1NC
Series 9007C
Actuator Location (Limit Switch) Side
IP Rating IP67
Wiring Entry Potted Cable
Travel Total Travel 90 Degrees
Limit Switch Style Heavy Duty Limit Switch
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Actuator Location Side
Body Material Zinc
Standards C22-2-14-95, CE, CSA, EN 60947-1, EN 60947-5-1, IEC 60947, NEMA 250, UL Listed, UL 508
Voltage Rating 600VAC/DC
Actuator Style (Limit Switch) Rotary, No Lever
Movement CCW, CW
Actuator Style Rotary Head, No Lever
Stem Thread - Limit Switch No Stem
Operating Force 4 in-lb
Contact Form - Limit Switch 1NC/1NO
DC Contact Rating 10 A @ 600 V
Body Configuration Plug-In
Total Travel 90 Degrees
Operating Temperature - Minimum -20 Degrees F
Mounting Hole Horizontal Center to Center Distance 30 mm
Directional Movement CCW/CW
Number of Mounting Holes 2
Includes Actuator No Actuator Included
NEMA Enclosure Rating 1, 12, 13, 2, 4, 6, 6P
Mounting Hole Vertical Center to Center Distance 60 mm
Operating Temperature - Maximum 185 Degrees F
Resistance Properties Shock Resistant, Vibration Resistant
Mounting Style Surface
Boot Sealed Actuator No Boot Included
Operating Torque - Maximum 4 in-lb

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.