Zoro Homepage

Inductive, Rectangular Proximity Sensor, PBT, Bare Wire, 2 Wires, Shielded

  • Mfr # XS7C4A1MPG13

  • Zoro # G6859815


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 12 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
40 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS7C4A1MPG13
Zoro #
G6859815
UPC #
00785901637516
Country of Origin
Indonesia

Dimensions

Length
40 mm
Width
40 mm
Depth
117 mm
Overall Depth
40 mm
Overall Width
40 mm
Overall Height
117 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 12 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
PG13, Screw Terminal
Proximity Sensor Operating Frequency
300 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Limit Switch Style Inductive Proximity Sensor
Max. Current Load
200 mA, 300 mA
IP Rating
IP65, IP67, IP69K
Standards
CCC, CE, CSA, RoHS, UL Listed
Electrical Connection
Bare Wire
Storage Temp. Range
-40-85 °C
Maximum Delay First Up
7.5 ms
Switching Capacity
5...200 mA DC || 5...300 mA AC
Differential Travel
3...15% of Sr
Series
XS7
Maximum Delay Recovery
1.8 ms
Shock Resistance
50 gn 11 msEN 60068-2-27
Maximum Delay Response
1.2 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
20-264 V AC/DC
Body Type
fixed
Maximum Voltage Drop
<5.5 V closed)
Application
general purpose
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
24-240V DC
Output Circuit Type
Programmable
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
300 mA
Style
Inductive, Rectangular
Sensing Face Shielding
Shielded
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
15 mm
Output Circuit Contact Form
NO/NC
AC Voltage Rating
24-240V AC
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Body Material
PBT
Output Circuit Number of Wires
2
Electrical Installation Type
Screw Clamp Terminal

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection PG13, Screw Terminal, Output Mode NO/NC, IP Rating IP65, IP67, IP69K, Case Material PBT, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200 mA, 300 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.