This item is Discontinued.

Telemecanique Sensors 2NO Magnetically Actuated Safety Interlock Switch XCSDM379110

2NO Magnetically Actuated Safety Interlock Switch (Discontinued)

  • Mfr # XCSDM379110
  • Zoro # G4727317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSDM379110
Zoro #
G4727317
UPC #
03389118307292
Country of Origin
France

Dimensions

Switch Width
1.34 in
Cable Length
32 ft
Switch Depth
1.27 in
Actuator Height
3.94 in
Actuator Depth
1.27 in
Actuator Width
1.34 in
Switch Height
3.94 in
Overall Height
3.94 in
Overall Depth
1.27 in
Overall Width
1.34 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Contact Form
2NO
On Sensing Distance
0.39 in
Standards
CSA, TUV, UL Listed
DC Contact Rating
1.5 A @ 24 V
Termination Type
M12 Connector
Series
XCSDM
Body Material
Plastic
IP Rating
IP66, IP67, IP69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
Off Sensing Distance
0.79 in
Includes
Actuating Key
Switch Type
Coded Switch
On Sensing Distance - Maximum
0.39 in
Off Sensing Distance - Maximum
0.79 in

Description

Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 1.34 in, Switch Height 3.94 in, Switch Depth 1.27 in, DC Contact Rating 1.5 A @ 24 V, Operating Temp. Range -13 Degrees to 158 Degrees F, Termination Type M12 Connector, Cable Length 32 ft, IP Rating IP66, IP67, IP69K, Actuator Width 1.34 in, Actuator Height 3.94 in, Actuator Depth 1.27 in, On Sensing Distance 0.39 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, TUV, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.