Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit switch body ZCT-compact-1NC1N

  • Mfr # ZCT21P16

  • Zoro # G3972793


product price: $65.85
/ea

Key Features

Height
51-51 mm
Width
58 mm
Depth
30 mm
Electrical Connection
screw-clamp terminals 1 x 0.34 to 2 x 1.5 mm²
Body Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCT21P16
Zoro #
G3972793
UPC #
-
Country of Origin
France

Dimensions

Height
51-51 mm
Width
58 mm
Depth
30 mm

Details

Item
Limit switch body ZCT - compact - 1NC+1N
Electrical Connection
screw-clamp terminals 1 x 0.34 to 2 x 1.5 mm²
Body Material
plastic
Electrical Durability
5000000 cycles, DC-13 120 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 13 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 9 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Contact Operation
snap action
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
ZCT
Product Compatibility
XCKT
Design
compact
Body Type
fixed
Product Or Component Type
limit switch body
Contacts Insulation Form
Zb
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 V 3)IEC 60947-1 || 300 VCSA C22.2 No 14
Contact Code Designation
B300, AC-15 (Ue = 240 V), Ie = 1.5 A EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A
Cable Entry
2 entries tapped for M16 x 1.5 cable gland 4-8 mm
Minimum Actuation Speed
0.01 m/s
Series Name
Standard compact
Number Of Poles
2
Associated Head
ZCE05 || ZCE02 || ZCE29 || ZCE13 || ZCE63 || ZCEH2 || ZCE01 || ZCE62 || ZCEH0 || ZCE66 || ZCE21 || ZCE07 || ZCE08 || ZCE24 || ZCE09 || ZCE67 || ZCE06 || ZCE10 || ZCE14 || ZCE27 || ZCE11 || ZCE65 || ZCE28 || ZCE64
Contacts Type And Composition
1 NC + 1 NO
Contacts Material
silver plated contacts
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60664 || 6 kV IEC 60947-1
Positive Opening
with
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG

Description

Limit switch body ZCT - compact - 1NC+1N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.