This item is Discontinued.

Telemecanique Sensors Limit switch, Cat Whisker, Wobble Stick, 1NC/1NO, Actuator Location: Top XCKT2106P16

Limit switch, Cat Whisker, Wobble Stick, 1NC/1NO, Actuator Location: Top (Discontinued)

  • Mfr # XCKT2106P16
  • Zoro # G3983068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKT2106P16
Zoro #
G3983068
UPC #
-
Country of Origin
France

Dimensions

Width
58 mm
Body Depth - Limit Switch
30 mm
Body Height - Limit Switch
51mm

Details

Item
Limit switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
Movement
multi-directional
Standards
UL 508 || CSA C22.2 No 14 || EN/IEC 60204-1 || EN/IEC 60947-5-1
Special Features
multi-directional approach
Body Style (Limit Switch)
fixed
Electrical Connection
screw-clamp terminals 1 x 0.34...2 x 1.5 mm²
Head Material
zamak
Operating Temp. Range
-25-70 °C
Body Material
plastic
IP Rating
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Series
XCKT
Certification
CSA || UL || CCC
Short Circuit Protection
10 A cartridge fuse gG
Mechanical Durability
5000000 cycles
Actuation Type
by any moving part
Electrical Durability
5000000 cycles, DC-13, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Head Type
multi-directional head
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Contact Action
snap action
Weight
0.095 kg
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Min. Actuation Velocity Horizontal
1 m/s
Number Of Poles
2
Type Of Operator
spring return cat''s whisker

Description

Limit switch XCKT - cats whisker - 1NC+1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.