Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Limit switch - Emerging
- Mfr # XCMH2115L2
- Zoro # G724792332
product price:Â
$
40.55
/ea
Key Features
Body Height
1.97 in
Roller Diameter
0.62 in
Overall Height
3.7 in
Electrical Connection
Pre-Wired Cable
Series
XC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCMH2115L2
- Zoro #
- G724792332
- UPC #
- 3389119651363
- Country of Origin
- Indonesia
- Item
- Limit switch - Emerging
- Electrical Connection
- Pre-Wired Cable
- Series
- XC
- Operating Temperature - Minimum
- -25 Degrees C
- Contact Form
- 1NO/1NC
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- Operating Temperature - Maximum
- 70 Degrees C
- Number of Mounting Holes
- 2
- Body Material
- Plastic
- Actuator Style
- Roller-Lever Arm
- Roller Material
- Thermoplastic
- IP Rating
- IP66
- Contact Action
- Snap-Action
- Standards
- CCC, CSA, UL
- Resistance Properties
- Shock Resistant, Vibration Resistant
Dimensions
- Body Height
- 1.97 in
- Roller Diameter
- 0.62 in
- Overall Height
- 3.7 in
- Body Depth
- 0.63 in
- Overall Width
- 1.18 in
- Roller Width
- 0.23 in
- Overall Depth
- 1.27 in
- Body Width
- 1.18 in
- Manufacturer Warranty Length
- 18 mo
Description
Limit switch - Emerging, Electrical Connection Pre-Wired Cable, IP Rating IP66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.