Zoro Homepage

Limit Switch Head, Cat Wisker, Top, 5.19 in

  • Mfr # ZCE06

  • Zoro # G6686671


product price: $25.79
/ea

Key Features

For Use With
Mfr. No. XCKD, XCKP, XCKT, XCMD
Arm Length
5.2 in
Actuator Type
Wobble Stick
Standards
EU RoHS, REACH
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCE06
Zoro #
G6686671
UPC #
785901497479
Country of Origin
Indonesia

Dimensions

Arm Length
5.2 in
Arm Length - Maximum
5.2 in
Manufacturer Warranty Length
18 mo

Details

Item
Cat Whisker Actuator
For Use With
Mfr. No. XCKD, XCKP, XCKT, XCMD
Actuator Type
Wobble Stick
Standards
EU RoHS, REACH
IP Rating
Not Rated
Actuator Style
Cat Whisker
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
XCKD, XCKP, XCKT, XCMD
Associated Body
ZCMD25L5 || ZCD26 || ZCD39 || ZCMD21C12 || ZCMD39L5 || ZCP31 || ZCMD37L5 || ZCMD29L5 || ZCMD21L2 || ZCT21G11 || ZCT27P16 || ZCMD29C12 || ZCT25G11 || ZCT21P16 || ZCMD25L1 || ZCD29 || ZCD21M12 || ZCMD29L2 || ZCT26P16 || ZCMD21L1 || ZCMD29L1 || ZCP21M12 || ZCT28N12 || ZCMD61C12 || ZCMD37L2 || ZCMD25L2 || ZCP35 || ZCMD41L5 || ZCT26N12 || ZCMD81L2 || ZCD35 || ZCD29M12 || ZCP39 || ZCMD39L2 || ZCT27G11 || ZCMD69C12 || ZCT25N12 || ZCMD41L1 || ZCP26 || ZCD25 || ZCD31 || ZCMD39L1 || ZCMD37L1 || ZCMD81L5 || ZCT26G11 || ZCD37 || ZCMD41L2 || ZCT27N12 || ZCMD21M12 || ZCT28G11 || ZCD28 || ZCMD61M12 || ZCP29 || ZCMD21L08U78 || ZCMD21L08R12 || ZCP25 || ZCT25P16 || ZCP29M12 || ZCD27 || ZCP28 || ZCP27 || ZCT21N12 || ZCMD81L1 || ZCP37 || ZCP21 || ZCMD21L5 || ZCD21 || ZCT28P16
Environmental Characteristic
standard environment
Series Name
standard format
Product Compatibility
XCKD || XCKP || XCKT || XCMD
Type Of Approach
multi-directional approach
Switch Actuation
by any moving part
Ambient Air Temperature For Storage
-40-70°C
Movement Of Operating Head
multi-directional
Head Type
multi-directional head
Positive Opening
without
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
limit switch head
Type Of Operator
cat's whisker spring return metal with nitrile boot)
Device Short Name
ZCE

Description

Cat Whisker Actuator, Actuator Type Wobble Stick, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD, Arm Length 5.2 in, Roller Position Not Applicable, Roller Width Not Applicable, Roller Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.