Limit Switch, Plunger, 1NC/1NO, 3A at 240V AC, Actuator Location: Top

  • Mfr # XCKP2110M12

  • Zoro # G0385786


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
3A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKP2110M12
Zoro #
G0385786
UPC #
785901990529
Country of Origin
Indonesia

Dimensions

Actuator Length
0.39"
Body Height - Limit Switch
2.56 in
Height
2.56"
Depth
1.18"
Body Width - Limit Switch
1.22 in
Actuator Length - Limit Switch
0.39 in
Width
1.22"
Body Depth - Limit Switch
1.18 in
Body Depth
1.18 in
Manufacturer Warranty Length
18 mo
Body Height
2.56 in
Overall Height
2.56 in
Overall Width
1.22 in
Overall Depth
1.18 in
Body Width
1.22 in
Mounting Hole Diameter
0.17 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
3A at 240V
DC Contact Rating - Limit Switch
3A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
0.75 in
Travel
0.20 in
IP Rating
IP66, IP67
AC Contact Rating
3 A @ 240 V
Actuator Location
Top
Actuator Style (Limit Switch)
Plunger
Electrical Connection
4-Pin M12 Connector
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole - Limit Switch
(2) 0.17 in dia
Actuator Style
Plunger
Body Style (Limit Switch)
Miniature
Limit Switch Style
General Purpose Limit Switch
Movement
Vertical
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
NEMA Rating
1, 12, 13, 2, 4, 6
Basic Actuator Style (Limit Switch)
Plunger
Actuator Location (Limit Switch)
Top
Amps
3
Voltage Rating
240VAC/DC
Arm Material
Metal
Operating Temp. Range
-13 Degrees to 158 Degrees F
Operating Force
1.9 in-lb
DC Contact Rating
3 A @ 240 V
Series
XCKP
Body Material
plastic
Boot Sealed Actuator - Limit Switch
No
Wiring Entry
Connector
Standards
CE, CSA, UL Listed
Contact Form
1NO/1NC
Head Material
zamak
Special Features
vertical approach, 1 direction
Certification
CSA || UL || CCC
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Head Type
plunger head
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Contact Action
snap action
Min. Actuation Velocity Horizontal
0.5 m/s
Mechanical Durability
15000000 cycles
Electrical Durability
5000000 cycles, DC-13, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Actuation Type
on end
Short Circuit Protection
4 A cartridge fuse gG
Weight
0.1 kg
Number Of Poles
2
Type Of Operator
spring return plunger metal
Mounting Hole Horizontal Center to Center Distance
19 mm
Mounting Style
Surface
Operating Force - Maximum
15 N
Operating Torque - Maximum
1.9 in-lb
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Mounting Holes
2

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.