Telemecanique Sensors

Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 600V AC


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form- Switches 1NC/1NO
  • Voltage Rating 600VAC
  • Travel 0.27"
  • Actuator Location Top
  • Housing Material Plastic
See all product information

Product Information

Dimensions

Height - Snap Action Switch 2.2 in
Height 2.50"
Width - Snap Action Switch 2.5 in
Depth - Snap Action Switch 0.83 in
Mounting Dimension - Snap Action Switch 2.13 in Centers
Depth 1.32"
Width 0.83"
Overall Height 2.5 in
Manufacturer Warranty Length 18 mo
Body Height 2.5 in
Body Width 0.83 in
Body Depth 2.2 in
Overall Depth 2.2 in
Overall Width 0.83 in

Details

Item Snap Action Switch
Contact Form- Switches 1NC/1NO
Voltage Rating 600VAC
Travel 0.27"
Actuator Location Top
Housing Material Plastic
IP Rating No IP Rating
Differential Travel 0.035 in to 0.046 in
Actuator Type - Snap Action Switch Panel Mount, Plunger
Watertight - Snap Action Switch No
DC Contact Rating - Snap Action Switch 0.1 A @ 600 V
AC Contact Rating - Snap Action Switch 6 A @ 480 V
Over Travel 0.015 in
DC Contact Rating 0.02 A @ 600 V, 0.2 A @ 250 V, 0.5 A @ 125 V
Wiring Entry Screw Terminals
Series 9007AO/CO
Contact Form 1NO/1NC
Operating Temp. Range 0 Degrees to 185 Degrees F
Movement Vertical
Number of Poles 1
Actuator Style Plunger
Amps 15
Contact Form - Limit Switch 1NC/1NO
Body Material Cast Zinc
Standards C22-2-14, CE, CSA, UL Listed
Electrical Connection Screw
NEMA Rating Open Style
Max. Pretravel 0.089 in
Operating Force 10 to 14 oz
AC Contact Rating 10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
Electrical Connection - Snap Action Switch Screw
Pretravel 0.09 in
Operating Force - Minimum 10.08 ozf
Center Mounting Hole Distance 2.13 in
Operating Temperature - Minimum -20 Degrees F
Overtravel 0.015 in
Differential Travel - Maximum 0.046 in
Differential Travel - Minimum 0.035 in
Operating Temperature - Maximum 185 Degrees F
Operating Force - Maximum 14.08 ozf

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 6 A @ 480 V, DC Contact Rating - Snap Action Switch 0.1 A @ 600 V, Contact Form- Switches 1NC/1NO, Height - Snap Action Switch 2.2 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 0.83 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.13 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.