This item is Discontinued.

Telemecanique Sensors Limit switch, Plunger, Spring Return, 1NC/1NO, Actuator Location: Top XCKT2110P16

Limit switch, Plunger, Spring Return, 1NC/1NO, Actuator Location: Top (Discontinued)

  • Mfr # XCKT2110P16
  • Zoro # G3982709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCKT2110P16
Zoro #
G3982709
UPC #
-
Country of Origin
France

Dimensions

Width
58 mm
Body Depth - Limit Switch
30 mm
Body Height - Limit Switch
51mm

Details

Item
Limit switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
Body Style (Limit Switch)
fixed
Operating Temp. Range
-25-70 °C
Series
XCKT
Body Material
plastic
IP Rating
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Electrical Connection
screw-clamp terminals 1 x 0.34...2 x 1.5 mm²
Special Features
vertical approach, 1 direction
Certification
CCC || CSA || UL
Operating Force
15 N
Movement
linear
Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60204-1 || CSA C22.2 No 14
Head Material
zamak
Min. Actuation Velocity Horizontal
0.5 m/s
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Weight
0.1 kg
Actuation Type
on end
Short Circuit Protection
10 A cartridge fuse gG
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Mechanical Durability
15000000 cycles
Head Type
plunger head
Electrical Durability
5000000 cycles, DC-13, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Contact Action
snap action
Type Of Operator
spring return plunger metal
Number Of Poles
2

Description

Limit switch XCKT - metal end plunger -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.