This item is Discontinued.

Telemecanique Sensors Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top 9007MS09S0200

Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007MS09S0200
  • Zoro # G0836300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007MS09S0200
Zoro #
G0836300
UPC #
785901399018
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Body Depth - Limit Switch
0.62 in
Width
1.56 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
IP Rating
IP67 conforming to IEC 60529
Series
9007MS/ML
Electrical Connection
pre-wired cable bottom
Certification
CE || CSA || UL
Body Material
cast zinc, metal
Special Features
vertical approach, 1 direction
Operating Temp. Range
-40-220 °F
Standards
LR 25490 Class 32 11 03 || E78403; CE || UL || CSA
Body Style (Limit Switch)
fixed
Contact Form
Form C
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250
Movement
linear
Contact Material
silver contacts
Mechanical Durability
10000000 cycles
Contact Action
snap action
Electrical Durability
100000 cycles
Weight
1.2 lb(US)
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Head Type
plunger head
Actuation Type
on end
Number Of Poles
1
Type Of Operator
spring return plunger stainless steel adjustable

Description

Limit Switch 240Vac 10Amp Ms +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.