This item is Discontinued.

Telemecanique Sensors Limit switch, Rod Lever, Rotary, 2x(2NC), Actuator Location: Side XCKVR54D1H29

Limit switch, Rod Lever, Rotary, 2x(2NC), Actuator Location: Side (Discontinued)

  • Mfr # XCKVR54D1H29
  • Zoro # G3977669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCKVR54D1H29
Zoro #
G3977669
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
200 mm
Body Height - Limit Switch
200mm
Body Depth - Limit Switch
57 mm

Details

Item
Limit switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rod Lever, Rotary
Contact Form- Switches
2x(2NC)
Actuator Location - Limit Switch
Side
Electrical Connection
screw-clamp terminals 1 x 0.5...2 x 2.5 mm²
Body Style (Limit Switch)
fixed
Series
special format; XCKMR
Movement
rotary
Operating Temp. Range
-25-70 °C
IP Rating
IP65 conforming to EN/IEC 60529
Special Features
lateral approach, 2 directions
Body Material
plastic
Certification
UL || CSA || CCC || CE
Standards
UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1
Head Material
(PBT+PC)-GF30 FR
Head Type
rotary head
Short Circuit Protection
10 A cartridge fuse gG
Min. Actuation Velocity Horizontal
1.5 m/s actuation point on the rod between 65 and 95 mm
Vibration Resistance
25 gn 10-500 Hz)EN/IEC 60068-2-6
Actuation Type
by any moving part
Mechanical Durability
1000000 cycles
Shock Resistance
50 gn EN/IEC 60068-2-27
Contact Action
slow-break, staggered
Weight
0.32 kg
Number Of Poles
4
Type Of Operator
stay put crossed rods lever metal square rod 6 mm, L = 200 mm

Description

Limit switch XCKVR - stay put crossed ro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.