This item is Discontinued.

Telemecanique Sensors Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side XCMD2115L5

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (Discontinued)

  • Mfr # XCMD2115L5
  • Zoro # G6749111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCMD2115L5
Zoro #
G6749111
UPC #
785901681038
Country of Origin
Indonesia

Dimensions

Height
1.97"
Width
1.18"
Roller Width
0.22 in
Actuator Length - Limit Switch
1.36 in
Roller Dia.
0.63 in
Body Depth - Limit Switch
0.63 in
Actuator Length
1.36"
Body Height - Limit Switch
1.97 in
Body Width - Limit Switch
1.18 in
Depth
0.63"
Cable Length
5 m
Roller Diameter
0.63 in
Mounting Hole Diameter
0.16 in
Overall Width
1.18 in
Body Height
1.97 in
Overall Depth
0.63 in
Manufacturer Warranty Length
18 mo
Body Width
1.18 in
Overall Height
1.97 in
Body Depth
0.63 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A @ 240V
DC Contact Rating - Limit Switch
6A @ 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Rotary Lever Arm
Voltage Rating
240VAC/DC
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Boot Sealed Actuator (Limit Switch)
No
Limit Switch Style
General Purpose Limit Switch
Mounting Hole - Limit Switch
(2) 0.16 in dia
Contact Form
1NC/1NO
Contact Form - Limit Switch
1NC/1NO
IP Rating
68
Wiring Entry
Plug-In Cable
Actuator Style (Limit Switch)
Rotary, Roller Lever
Mounting Hole Spacing - Limit Switch
0.79 in
AC Contact Rating
6A @ 240V
Stem Thread - Limit Switch
No Stem
Actuator Location
Side
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
5m Cable, 5 Wire
Movement
CCW, CW
Standards
CE, CSA, UL
Arm Material
Metal
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator - Limit Switch
No
Operating Force
0.9 in-lb
Travel
Total Travel 90 Degrees
Series
XCMD
Roller Material
Thermoplastic
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Body Style (Limit Switch)
Miniature
DC Contact Rating
6A @ 240V
Amps
6
Basic Actuator Style (Limit Switch)
Rotary
Body Material
Zinc
Certification
CSA || CCC || UL
Head Material
zamak
Special Features
lateral approach, 2 directions
Mechanical Durability
10000000 cycles
Actuation Type
by 30° cam
Short Circuit Protection
6 A cartridge fuse gG
Head Type
rotary head
Weight
0.18 kg
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Min. Actuation Velocity Horizontal
1.5 m/s
Contact Action
snap action
Shock Resistance
25 gn 18 ms IEC 60068-2-27
Electrical Durability
5000000 cycles, DC-13, 120 V, 1 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Total Travel
90 Degrees
Resistance Properties
Shock Resistant, Vibration Resistant
Directional Movement
CCW/CW
Operating Temperature - Maximum
158 Degrees F
Operating Torque - Maximum
0.9 in-lb
Mounting Style
Surface
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Hole Horizontal Center to Center Distance
20 mm
Type Of Operator
spring return roller lever thermoplastic
Number Of Poles
2

Description

Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.36 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.