This item is Discontinued.

Telemecanique Sensors Limit switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side XCKT2118G11

Limit switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (Discontinued)

  • Mfr # XCKT2118G11
  • Zoro # G3982611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCKT2118G11
Zoro #
G3982611
UPC #
-
Country of Origin
France

Dimensions

Body Height - Limit Switch
51mm
Body Depth - Limit Switch
30 mm
Width
58 mm

Details

Item
Limit switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
Electrical Connection
screw-clamp terminals 1 x 0.34...2 x 1.5 mm²
Standards
UL 508 || EN 60947-5-1 || EN 60204-1 || IEC 60204-1 || CSA C22.2 No 14 || IEC 60947-5-1
Operating Temp. Range
-25-70 °C
IP Rating
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Series
XCKT
Movement
rotary
Body Material
plastic
Head Material
zamak
Special Features
lateral approach, 2 directions
Certification
UL || CSA || CCC
Body Style (Limit Switch)
fixed
Contact Action
snap action
Short Circuit Protection
10 A cartridge fuse gG
Mechanical Durability
10000000 cycles
Electrical Durability
5000000 cycles, DC-13, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Min. Actuation Velocity Horizontal
1.5 m/s
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Head Type
rotary head
Actuation Type
by 30° cam
Weight
0.145 kg
Number Of Poles
2
Type Of Operator
spring return roller lever thermoplastic

Description

Limit switch XCKT - thermoplastic roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.