This item is Discontinued.

Telemecanique Sensors Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side XCMD2116C12

Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (Discontinued)

  • Mfr # XCMD2116C12
  • Zoro # G3972559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCMD2116C12
Zoro #
G3972559
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Depth - Limit Switch
16 mm
Width
30 mm
Body Height - Limit Switch
50mm

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
Standards
UL 508 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1
Head Material
zamak
Series
XCMD
Electrical Connection
male connector M12, 5 pins
Body Style (Limit Switch)
plug-in body
Operating Force
0.1 N
Movement
rotary
Certification
UL || CCC || CSA
Special Features
lateral approach, 2 directions
IP Rating
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529 || IP68 conforming to IEC 60529
Body Material
zamak
Operating Temp. Range
-25-70 °C
Weight
0.13 kg
Electrical Durability
5000000 cycles, DC-13, 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Actuation Type
by 30° cam
Shock Resistance
25 gn 18 ms IEC 60068-2-27
Contact Action
snap action
Min. Actuation Velocity Horizontal
1.5 m/s
Short Circuit Protection
4 A cartridge fuse gG
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Head Type
rotary head
Mechanical Durability
10000000 cycles
Number Of Poles
2
Type Of Operator
spring return roller lever metal

Description

Limit switch XCMD - steel roller lever -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.