Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Body, 5,000,000 cycles

  • Mfr # ZCKJ1

  • Zoro # G0560537


product price: $72.39
/ea

Key Features

IP Rating
IP66
Body Material
metal
Depth
44 cm
Contact Form
1NO/1NC
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKJ1
Zoro #
G0560537
UPC #
785901646105
Country of Origin
Indonesia

Dimensions

Depth
44 cm
Height
81.5-81.5 cm
Width
40 cm
Mounting Hole Diameter
0.21 in

Details

Item
Limit Switch Body
IP Rating
IP66
Body Material
metal
Contact Form
1NO/1NC
Material
Metal
AC Contact Rating
3 A @ 240 V
DC Contact Rating
0.27 A @ 250 V
Electrical Connection
Screw Clamp Terminals
Electrical Durability
5000000 cycles, DC-13 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Body Type
fixed
[Ithe] Conventional Enclosed Thermal Current
10 A
Minimum Actuation Speed
0.01 m/min
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Product Or Component Type
limit switch body
Ambient Air Temperature For Operation
-25-70°C standard environment
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60664 || 6 kV IEC 60947-1
Number Of Poles
2
Positive Opening
with
Contact Operation
snap action
Number Of Steps
1 1 position
Associated Head
ZCKE619 || ZCKE64 || ZCKE629 || ZCKE65 || ZCKE63 || ZCKE67 || ZCKE06 || ZCKE05 || ZCKE21 || ZCKE61 || ZCKE08 || ZCKE23 || ZCKE66 || ZCKE62
Electrical Circuit Type
indicator light module 2 neon lights AC, 110/120 V 95 to 130 V)20000 h
Device Short Name
ZCKJ
Ik Degree Of Protection
IK07
Ambient Air Temperature For Storage
-40-70°C
Environmental Characteristic
standard environment
Cable Entry
1 entry tapped for Pg 13.5 cable gland
Short-Circuit Protection
10 A cartridge fuse gG
Product Compatibility
XCKJ
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1 contact block || 300 VCSA C22.2 No 14 contact block || 300 VUL 508 contact block
Contacts Material
silver plated contacts
Contacts Type And Composition
1 NC + 1 NO
Series Name
standard format
Maximum Resistance Across Terminals
0.25 mOhm IEC 60255-7 category 3
Terminals Description Iso N°1
(11-12)NC || (13-14)NO
Ip Degree Of Protection
IP66
Terminals Description Iso N°1
(11-12)NC || (13-14)NO
Mounting Hole Vertical Center to Center Distance
60 mm
Indicating Light
Neon
Compatible with Manufacturer Model Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible with Series
XCKJ
Mounting Hole Horizontal Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 12, 2, 3, 4
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Compatible Manufacturer Part Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible Manufacturer Model Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible with Manufacturer Model No.
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible with Mfr. Model No.
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
For Use with Mfr Model Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
For Use With Mfr. Model Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible Pump Manufacturer Part Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67
Compatible Mfr. Model Number
ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67

Description

Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.