Zoro Homepage

Limit Switches

  • Mfr # ZCKY14

  • Zoro # G521852314


product price: $17.35
/ea

Key Features

Series
ZCKY
Roller Material
Steel
Roller Dia.
0.9 in
Roller Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKY14
Zoro #
G521852314
UPC #
3389110646313
Country of Origin
United States

Dimensions

Roller Dia.
0.9 in
Roller Width
0.2 in

Details

Series
ZCKY
Roller Material
Steel

Description

41 MM L, 22 MM x 5 MM Steel Roller, Front Mount, Spring Return, Standard, Ball Bearing, Limit Switch Lever

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.