Zoro Homepage

Mount, F/ 12mm Dia Sensor

  • Mfr # XSZB112

  • Zoro # G3293272


product price: $7.55
/ea

Key Features

Material
Plastic
For Use With
12mm dia Proximity Sensor
Includes
Mounting Bracket
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Destination
cylindrical M12 sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSZB112
Zoro #
G3293272
UPC #
785901822271
Country of Origin
France

Dimensions

Overall Height
16 mm
Compatible Sensor Diameter
12 mm
Overall Width
22 mm
Overall Depth
38 mm
Size
12

Details

Item
Fixing Clamp
Material
Plastic
For Use With
12mm dia Proximity Sensor
Includes
Mounting Bracket
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Destination
cylindrical M12 sensor
Accessory / Separate Part Type
fixing clamp
Accessory / Separate Part Designation
fixing clamp
Product Compatibility
XT cylindrical M12 || XS cylindrical M12
Compatible with Series
XS, XS1, XS2, XS4, XS5, XS6, XT, XT1
Compatible Product Type
Inductive Proximity Sensors
Compatible with Brand
Schneider Electric
Product Type
Fixing Clamp

Description

Proximity Sensor Mounting Bracket, 12 Millimeters, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.