Zoro Homepage

Mount, F/ 8mm Dia Sensor

  • Mfr # XSZB108

  • Zoro # G3368766


product price: $5.99
/ea

Key Features

Material
Plastic
For Use With
8mm dia Proximity Sensor
Includes
Mounting Bracket
Accessory / Separate Part Designation
fixing clamp
Accessory / Separate Part Category
mounting and fixing accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSZB108
Zoro #
G3368766
UPC #
785901822264
Country of Origin
France

Dimensions

Compatible Sensor Diameter
8 mm
Overall Depth
38 mm
Overall Height
14 mm
Overall Width
20 mm
Size
8

Details

Item
Fixing Clamp
Material
Plastic
For Use With
8mm dia Proximity Sensor
Includes
Mounting Bracket
Accessory / Separate Part Designation
fixing clamp
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Type
fixing clamp
Product Compatibility
XU cylindrical M8 || XS cylindrical M8
Accessory / Separate Part Destination
cylindrical M8 sensor
Compatible with Series
XS, XS1, XS2, XS4, XS5, XS6, XU
Product Type
Fixing Clamp
Compatible Product Type
Inductive Proximity Sensors
Compatible with Brand
Schneider Electric

Description

Proximity Sensor Mounting Bracket, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.