Telemecanique Sensors

Photo-electric sensor-XUK-reflex-S


product price: $75.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 50 mm
  • Width 18 mm
  • Depth 50 mm
  • Material plastic
  • Electrical Connection 1 male connector M12, 4 pins
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 50 mm
Width 18 mm
Depth 50 mm

Description

Photo-electric sensor - XUK - reflex - S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.