Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN2ANXNL2R
  • Zoro # G024874608
product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Response Time
0.5 msec
Overall Diameter
18 mm
Overall Height
32 mm
Orientation
Straight
Output Circuit Relay Style
Solid State
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN2ANXNL2R
Zoro #
G024874608
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
18 mm
Overall Height
32 mm
Overall Depth
59 mm
Sensor Diameter
18 mm
Overall Width
24 mm
Cable Length
2 m
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Details

Response Time
0.5 msec
Orientation
Straight
Output Circuit Relay Style
Solid State
Operating Temperature - Maximum
55 Degrees C
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-30 Degrees C
Body Material
PBT
Item
Photoelectric Sensor
Electrical Connection
Bare Wire
Switching Frequency
1,000 Hz
Product Type
Photoelectric Sensor
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
30 m
Series
XUN
Output Circuit Number of Wires
4
Electrical Installation Type
Prewired Cable
Emitted Sensor Light
Red Light
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
IP Rating
IP65, IP67
DC Voltage Rating
12-24V DC
Standards
Ce, cULus, UKCA
Output Circuit Type
NPN
Sensing Distance - Minimum
0 mm
Output Circuit Contact Form
1NO/1NC
Sensing Method
Through-Beam
Style
Cylindrical
NEMA Enclosure Rating
4X
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews