Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN2APXNL2
  • Zoro # G524874535
product price: 
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Type
NPN and PNP
IP Rating
IP65, IP67
Style
Cylindrical
Output Circuit Number of Wires
4
Overall Depth
59 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN2APXNL2
Zoro #
G524874535
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
59 mm
Overall Width
24 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Cable Length
2 m
Overall Height
32 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Details

Output Circuit Type
NPN and PNP
IP Rating
IP65, IP67
Style
Cylindrical
Output Circuit Number of Wires
4
Item
Photoelectric Sensor
Emitted Sensor Light
Red Light
DC Voltage Rating
12-24V DC
Operating Temperature - Minimum
-30 Degrees C
Standards
Ce, cULus, UKCA
Series
XUN
Output Circuit Relay Style
Solid State
Electrical Connection
Bare Wire
NEMA Enclosure Rating
4X
Response Time
0.5 msec
Product Type
Photoelectric Sensor
Sensing Distance - Maximum
30 m
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Load Current - Maximum
100 mA
Sensing Method
Through-Beam
Body Material
PBT
Operating Temperature - Maximum
55 Degrees C
Orientation
Straight
Sensing Distance - Minimum
0 mm
Includes Indicator Lights
Indicator Lights Included
Output Circuit Contact Form
1NO/1NC
Electrical Installation Type
Prewired Cable
Operating Mode
Selectable Light On/Dark On
Switching Frequency
1,000 Hz
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.