TempController, 1/16 DIN, 5 VA

  • Mfr # 16A2150
  • Zoro # G109982587
product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
DIN Size
0.0625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16A2150
Zoro #
G109982587
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
0 to 20 mA
Output
Current
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
20mA
Power Consumption
5 VA
Standards
CE, UL File No. E83725
Series
16A
Accuracy
+/-0.25% of Span; +/-1 Digit
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Alarms
Relay, 3A, SPST
Agency Approvals
UL E83725, CE.
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
Front Panel Rating
NEMA 4X (IP66).
Temperature - Minimum
14 Degrees F
Display Type
Digital
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Current
20 mA
Celsius Temperature - Maximum
9,999 Degrees C
Display Units
Celsius, Fahrenheit
Controller Options
Current
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Maximum
131 Degrees F
Operating Environment
Indoor
Fahrenheit Temperature - Minimum
14 Degrees F
Celsius Temperature - Minimum
-999 Degrees C

Dimensions

DIN Size
0.0625
Length
1 7/8 in
Depth
144.4 mm
Width
48 mm
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA, Output Current, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 20mA Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays, Alarms Relay, 3A, SPST

Ratings & reviews