Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN9ANXNL2
  • Zoro # G724874540

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Depth
59 mm
IP Rating
IP65, IP67
Operating Temperature - Minimum
-30 Degrees C
Electrical Connection
Bare Wire
Body Material
PBT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN9ANXNL2
Zoro #
G724874540
UPC #
-
Country of Origin
Indonesia
IP Rating
IP65, IP67
Operating Temperature - Minimum
-30 Degrees C
Electrical Connection
Bare Wire
Body Material
PBT
Output Circuit Type
NPN
Product Type
Photoelectric Sensor
Output Circuit Relay Style
Solid State
Operating Temperature - Maximum
55 Degrees C
DC Voltage Rating
12-24V DC
Standards
Ce, cULus, UKCA
Series
XUN
Output Circuit Number of Wires
4
Load Current - Maximum
100 mA
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Minimum
0 mm
Sensing Distance - Maximum
7 m
NEMA Enclosure Rating
4X
Orientation
Straight
Sensing Method
Polarized Retroreflective
Includes Indicator Lights
Indicator Lights Included
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Switching Frequency
1,000 Hz
Emitted Sensor Light
Red Light
Style
Cylindrical
Output Circuit Contact Form
1NO/1NC
Item
Photoelectric Sensor
Electrical Installation Type
Prewired Cable
Response Time
0.5 msec
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Depth
59 mm
Overall Width
24 mm
Sensor Diameter
18 mm
Overall Height
32 mm
Cable Length
2 m
Overall Diameter
18 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.