Photoelectric Sensor, PBT, M12
- Mfr # XUN5APXNM12
- Zoro # G624874633
product price:Â
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Orientation
Straight
Overall Depth
59 mm
Emitted Sensor Light
Red Light
Output Circuit Contact Form
1NO/1NC
Overall Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XUN5APXNM12
- Zoro #
- G624874633
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 59 mm
- Overall Width
- 24 mm
- Sensor Diameter
- 18 mm
- Overall Diameter
- 18 mm
- Overall Height
- 32 mm
Description
Photoelectric Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.