Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUM5ALAYM8
  • Zoro # G624874527

product price: 
$
553.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Operating Temperature - Minimum
-25 Degrees C
Body Material
Plastic
Emitted Sensor Light
Red Light
Electrical Connection
M8
Standards
Ce, cULus, Ecolab, UKCA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUM5ALAYM8
Zoro #
G624874527
UPC #
-
Country of Origin
Germany
Operating Temperature - Minimum
-25 Degrees C
Body Material
Plastic
Emitted Sensor Light
Red Light
Electrical Connection
M8
Standards
Ce, cULus, Ecolab, UKCA
Series
XUM
Product Type
Photoelectric Sensor
IP Rating
IP67, IP69K
NEMA Enclosure Rating
4X
Orientation
Straight
Item
Photoelectric Sensor
Output Circuit Relay Style
Solid State
Sensing Distance - Minimum
120 mm
Style
Rectangular
Sensing Method
Diffuse
Output Circuit Number of Wires
3
Operating Temperature - Maximum
55 Degrees C
Electrical Installation Type
Direct Connector
Load Current - Maximum
100 mA
Response Time
250 usec
Operating Mode
Selectable Light On/Dark On
Number of Pins
4
Output Circuit Type
NPN and PNP
Switching Frequency
1,000 Hz
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Maximum
150 mm
DC Voltage Rating
12-24V DC
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
31 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products