Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUN2APYNM12R
  • Zoro # G824874525

product price: 
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum Object Size
50
Electrical Connection
M12
Includes Indicator Lights
Indicator Lights Included
Sensor Diameter
12 mm
Series
XUN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN2APYNM12R
Zoro #
G824874525
UPC #
-
Country of Origin
Indonesia
Electrical Connection
M12
Includes Indicator Lights
Indicator Lights Included
Series
XUN
Orientation
Straight
Output Circuit Contact Form
1NO/1NC
Body Material
Plastic
Sensing Method
Through-Beam
Output Circuit Type
PNP
IP Rating
IP67
Operating Temperature - Maximum
55 Degrees C
Standards
IEC Compliant
Load Current - Maximum
200 mA
Operating Mode
Selectable Light On/Dark On
Style
Cylindrical
Item
Photoelectric Sensor
Output Circuit Relay Style
Solid State
NEMA Enclosure Rating
4X
DC Voltage Rating
12-24V DC
Sensing Distance - Minimum
0 m
Switching Frequency
500 Hz
Electrical Installation Type
Direct Connector
Sensing Distance - Maximum
2 m
Emitted Sensor Light
Infrared
Features
Reverse Polarity Protection, Short-Circuit Protection
Product Type
Photoelectric Sensor
Number of Pins
4
Output Circuit Number of Wires
3
Response Time
1 msec
Operating Temperature - Minimum
-25 Degrees C
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Minimum Object Size
50
Sensor Diameter
12 mm
Overall Height
55 mm
Overall Diameter
12 mm
Fits Chest Size
Reverse Polarity Protection, Short-Circuit Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.