Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUM8ALAYM8
  • Zoro # G824874617

product price: 
$
520.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Load Current - Maximum
100 mA
Operating Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-25 Degrees C
Output Circuit Number of Wires
3
Orientation
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUM8ALAYM8
Zoro #
G824874617
UPC #
-
Country of Origin
Germany
Load Current - Maximum
100 mA
Operating Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-25 Degrees C
Output Circuit Number of Wires
3
Orientation
Straight
Output Circuit Contact Form
1NO/1NC
Emitted Sensor Light
Red Light
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN and PNP
Style
Rectangular
Product Type
Photoelectric Sensor
Number of Pins
4
Series
XUM
Sensing Distance - Maximum
150 mm
Response Time
250 usec
Sensing Distance - Minimum
120 mm
Switching Frequency
1,000 Hz
IP Rating
IP67, IP69K
Sensing Method
Diffuse
Item
Photoelectric Sensor
Standards
Ce, cULus, Ecolab, UKCA
DC Voltage Rating
12-24V DC
NEMA Enclosure Rating
4X
Operating Mode
Selectable Light On/Dark On
Electrical Connection
M8
Output Circuit Relay Style
Solid State
Body Material
Plastic
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
31 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.