Shop TELEMECANIQUE SENSORS

Through-Beam Photoelectric Sensor Transmitter, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, Relay NO/NC

  • Mfr # XUK2ARCNL2T
  • Zoro # G0105659

product price: 
$
79.19
/ea

Key Features

Sensing Method
Through-Beam
Electrical Connection
Bare Wire
Height
50 mm
Style
Rectangular
Width
0.70"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUK2ARCNL2T
Zoro #
G0105659
UPC #
785901530688
Country of Origin
Indonesia

Dimensions

Height
50 mm
Width
0.70"
Depth
1.77"
Cable Length
2 m
Depth - Rectangular Photoelectric Sensor
45 mm
Width - Rectangular Photoelectric Sensor
18 mm
Length
2.75"
Height - Rectangular Photoelectric Sensor
70 mm
Overall Height
50 mm
Overall Depth
50 mm
Overall Width
18 mm

Details

Item
Photoelectric Sensor Transmitter
Sensing Method
Through-Beam
Electrical Connection
Bare Wire
Style
Rectangular
Orientation
Right Angle
Material
plastic
Operating Mode
Selectable Light On/Dark On
IP Rating
IP65
Output Circuit Type
Relay NO/NC
Output Circuit Number of Wires
2
AC Voltage Rating
24-240V AC
DC Voltage Rating
24-240V DC
Standards
CE, CSA Certified, IEC 60529, RoHS, UL Listed
Max. Sensing Distance - Rectangular Photoelectric Sensor
45 m
Power Requirement
24 to 240VAC/DC
Light Source
Infrared LED
Response Time
25 msec
Body Material
PBT
Max. Load Current
35 mA
Max. Sensing Distance
45m
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
Features
PMMA Lens
Current Consumption
<= 35 mA no-load
Electronic Sensor Type
photo-electric sensor transmitter
Maximum Sensing Distance
45 m thru beam
Switching Capacity In Ma
3 A cos φ = 1 for 0.5 million cycles at 1 operating cycle per second at 250 V)
[Us] Rated Supply Voltage
24...240 V AC/DC
Maximum Delay Recovery
25 ms
Maximum Voltage Drop
<1.5 V closed state)
Switching Frequency
250 Hz
Lens Material
PMMA
Emission
infrared thru beam
Detection System
thru beam
Enclosure Material
PBT
[Sn] Nominal Sensing Distance
30-30 m thru beam need a receiver
Sensor Name
XUK
Sensor Design
compact 50 x 50
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Add On Input
test by emission breaking
Ambient Air Temperature For Operation
-25-55°C
Ambient Air Temperature For Storage
-40-70°C
Status Led
1 LED green)supply on
Maximum Delay First Up
60 ms
Maximum Delay Response
25 ms
Series Name
general purpose single mode
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Setting-Up
without sensitivity adjustment
Supply Circuit Type
AC/DC
Wire Insulation Material
PVC
Emitted Sensor Light
Infrared
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
3,000 A
Series
XU
Sensing Distance - Maximum
30 m
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
12, 13, 4, 4X
Electrical Installation Type
Prewired Cable
Product Type
Photoelectric Sensor Transmitter
Output Circuit Contact Form
1NO/1NC

Description

Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.