Power pressure swich
- Mfr # FSG2J24BP
- Zoro # G624787063
product price:Â
$
34.45
/ea
Key Features
IP Rating
IP20
Electrical Connection
Screw-Clamp Terminal
Compatible Media
Liquid
Actuator Style
Diaphragm
Media Temperature - Maximum
70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSG2J24BP
- Zoro #
- G624787063
- UPC #
- 047569115417
- Country of Origin
- Mexico
- Item
- Power pressure swich
- IP Rating
- IP20
- Electrical Connection
- Screw-Clamp Terminal
- Compatible Media
- Liquid
- Actuator Style
- Diaphragm
- Media Temperature - Maximum
- 70 Degrees C
- Proof Pressure
- 116 psi
- Media Temperature - Minimum
- 0 Degrees C
- Series
- FSG
- Standards
- CE, IEC 60529, IEC 60730
- Features
- 2 Thresholds
- Contact Form
- 2NC
- Pressure Connection Type
- 1/4" BSPP
- Product Type
- Water Pump Switch
Dimensions
- Fits Chest Size
- 2 Thresholds
Description
Power pressure swich, Series FSG, Standards CE, IEC 60529, IEC 60730
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.