Zoro Homepage

Pressure Switches

  • Mfr # 9013GSG2J99H

  • Zoro # G416524609


product price: $71.59
/ea

Key Features

Differential Pressure Rating
15 to 30 PSIG
Pressure Media
Air/Water
Operator Type
Diaphragm
Operating Pressure Rating
5 to 60 PSIG (Cut-In), 20 to 80 PSIG (Cut-Out)
Application
Air Compressor, Water Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013GSG2J99H
Zoro #
G416524609
UPC #
-
Country of Origin
United States

Details

Differential Pressure Rating
15 to 30 PSIG
Pressure Media
Air/Water
Operator Type
Diaphragm
Operating Pressure Rating
5 to 60 PSIG (Cut-In), 20 to 80 PSIG (Cut-Out)
Application
Air Compressor, Water Pump
Pressure Connection Type
1/4 NPSF Internal
Standards
UL 508, CSA, CE
Housing Material
Polypropylene Cover
Series
9013GSG2
Contact Form
NC-NO, Snap-Action, DPST-DB
Type
Adjustable Differential
NEMA Rating
NEMA 1, IP20

Description

1/4in NPSF Internal, 5 to 60 PSIG Cut-In, 20 to 80 PSIG Cut-Out, 15 to 30 PSIG Differential, NC-NO, DPST-DB, Adjustable Differential, Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.