Proximity and Photoelectric Switches
- Mfr # XS612B1MAU20
- Zoro # G821856241
product price:Â
$
81.13
/ea
Key Features
Standards
UL, CSA, CE
NEMA Rating
NEMA 3, 4X, 6P, 12, 13
Shielded / Unshielded
Shielded
Operating Temp. Range
-13 Degrees to 158 Degrees F
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS612B1MAU20
- Zoro #
- G821856241
- UPC #
- -
- Country of Origin
- China
- Standards
- UL, CSA, CE
- NEMA Rating
- NEMA 3, 4X, 6P, 12, 13
- Shielded / Unshielded
- Shielded
- Operating Temp. Range
- -13 Degrees to 158 Degrees F
- Material
- Brass
- Max. Current Load
- 5 to 200 mA
Description
4 MM, 24 to 240 VAC/VDC, 1000 Hz, NO, 3-Pin 1/2in-20 TPI UNF Male Connector, Nickel Plated Brass, Inductive Proximity Sensor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.