Telemecanique Sensors

Proximity Sensor 30Mm Ac/Dc Xs6+Options


product price: $84.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switching Capacity 5...200 mA DC || 5...300 mA AC
  • Maximum Delay First Up 25 ms
  • Maximum Voltage Drop <5.5 V closed)
  • Application general purpose
  • Series XS6
See all product information

Product Information

Details

Item Proximity Sensor 30Mm Ac/Dc Xs6+Options
Switching Capacity 5...200 mA DC || 5...300 mA AC
Maximum Delay First Up 25 ms
Maximum Voltage Drop <5.5 V closed)
Application general purpose
Series XS6
Differential Travel 1...15% of Sr
Storage Temp. Range -40-85 °C
Maximum Delay Recovery 2 ms
Supply Voltage Limits 20-264 V AC/DC
Maximum Delay Response 0.5 ms
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Body Type fixed
Shock Resistance 50 gn 11 ms IEC 60068-2-27

Description

Proximity Sensor 30Mm Ac/Dc Xs6+Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.