Telemecanique Sensors

Proximity Sensor, Inductive, 12mm, PNP, NO


original price: $45.35
4% off
new price: $43.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Output Mode NO
See all product information

Product Information

Dimensions

Length 41 mm
Proximity Sensor Diameter 12 mm
Length (Straight Wireway) 41 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Proximity Sensor Output Circuit Type 3 Wire PNP
Output Mode NO
Max. Detecting Distance 4 mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 1,000 Hz
Case Material Nickel Plated Brass
Standards CE Compliance, CSA Certified, RoHS, UL Listed
Max. Current Load 100mA
Operating Temp. Range -13 Degrees to 158 Degrees F
NEMA Rating 4X
IP Rating 67
Description/Special Features Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Application general purpose
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Response 0.15 ms
Storage Temp. Range -40-85 °C
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Maximum Delay Recovery 0.4 ms
Differential Travel 1...15% of Sr
Maximum Voltage Drop <2 V closed)
Body Type fixed
Switching Capacity <= 200 mA overload and short-circuit protection
Maximum Delay First Up 15 ms
Supply Voltage Limits 10-36 V DC
Series XS2

Description

Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.