Telemecanique Sensors

Proximity Sensor, Inductive, 18mm, NPN, NO


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Output Mode NO
See all product information

Product Information

Dimensions

Proximity Sensor Diameter 18 mm
Length 41 mm
Length (Straight Wireway) 41 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Proximity Sensor Output Circuit Type 3 Wire NPN
Output Mode NO
Max. Detecting Distance 5 mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Shielded / Unshielded Shielded
Basic Proximity Sensor Case Material Metal
Proximity Sensor Operating Frequency 2,000 Hz
Case Material Nickel Plated Brass
Description/Special Features LED Indication
NEMA Rating 4X
Operating Temp. Range -13 Degrees to 158 Degrees F
IP Rating 67, 69K
Max. Current Load 200mA
Standards CE Compliance, CSA Certified, RoHS, UL Listed
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Series XS5
Maximum Delay First Up 10 ms
Differential Travel 1...15% of Sr
Body Type fixed
Application general purpose
Storage Temp. Range -40-85 °C
Maximum Delay Recovery 0.35 ms
Maximum Delay Response 0.15 ms
Supply Voltage Limits 10-36 V DC
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop <2 V closed)
Switching Capacity <= 200 mA DC overload and short-circuit protection

Description

Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.