Magnetic, Rectangular Proximity Sensor, Plastic, 1/2 in NPT, Wires, Unshielded
Mfr # SG08003
Zoro # G1228211
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Proximity Sensor Power Requirement
24V DC
Proximity Sensor Electrical Connection
Pre-Cabled
Description/Special Features
Overload and Short Protection
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
EU, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG08003
Zoro #
G1228211
UPC #
785901173465
Country of Origin
United States
Details
Item
Proximity Sensor
Proximity Sensor Power Requirement
24V DC
Proximity Sensor Electrical Connection
Pre-Cabled
Description/Special Features
Overload and Short Protection
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
EU, RoHS
Electrical Connection
1/2 in NPT
Storage Temp. Range
-40-85 °C
Features
Overload Protection, Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 13, 4
Style
Magnetic, Rectangular
Output Circuit Voltage - Maximum
24 V DC
Body Material
Plastic
Sensing Face Shielding
Unshielded
Description
Rectangular Proximity Sensor, Unshielded, Max. Detecting Distance 33.0mm, Output Mode NO, NEMA Rating 1, 13, 4, Case Material Zinc Die-Cast, Length 4.06 In., Operating Temp. Range -40 Degrees to 140 Degrees F, Max. Current Load 3000mA, Description/Special Features Overload and Short Protection, Standards EU, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.